This product requires certification to purchase.

33 in. Dual Mount Silgranit Double Bowl Low Divide Kitchen Sink in White

BLANCO

Liven 33 in. Dual Mount Silgranit Double Bowl Low Divide Kitchen Sink in White

  • Fast #
  • Part #B443205
  • Item #10273068
  • Manufacturer Part #443205
3.2 out of 5 Customer Rating
Brand image
BLANCO

Liven 33 in. Dual Mount Silgranit Double Bowl Low Divide Kitchen Sink in White

  • Fast #
  • Part #B443205
  • Item #10273068
  • Manufacturer Part #443205
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Versatile dual mount design for drop-in or undermount installation
  • Pre-drilled for single hole faucet with the possibility of 4 additional knock out holes for accessories
  • Optional accessories include grid (SKU 235916) and drain cover (SKU 517666)
  • Basket strainers sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Length
33 in
Sink Bowl Size, Left
14-5/8 in x 17-1/4 in x 9 in
Sink Bowl Size, Right
14-5/8 in x 17-1/4 in x 9 in
Sink Depth
9 in
Sink Size, Overall
33 in x 22 in
Sink Size Range
31 in - 36 in
Width
22 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Liven
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Rear
Material Type
Granite
Number of Bowls
2
Number of Holes
1 Hole
Shape
Rectangular
Sink Installation Type
Dual Mount
Sink Material
Granite
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME Certified
IAPMO Listed
Yes
Origin
Global
Type
B443205
UPC
747943090124