This product requires certification to purchase.

33 in. Dual Mount Silgranit Single Bowl Kitchen Sink in Truffle

BLANCO

Liven 33 in. Dual Mount Silgranit Single Bowl Kitchen Sink in Truffle

  • Fast #
  • Part #B443198
  • Item #10273061
  • Manufacturer Part #443198
5 out of 5 Customer Rating
Brand image
BLANCO

Liven 33 in. Dual Mount Silgranit Single Bowl Kitchen Sink in Truffle

  • Fast #
  • Part #B443198
  • Item #10273061
  • Manufacturer Part #443198
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Versatile dual mount design for drop-in or undermount installation
  • Pre-drilled for single hole faucet with the possibility of 4 additional knock out holes for accessories
  • Optional accessories include grid (SKU 235914) and drain cover (SKU 517666)
  • Basket strainer sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Length
33 in
Sink Bowl Size
30-1/4 in x 17-1/4 in x 9 in
Sink Depth
9 in
Sink Size, Overall
33 in x 22 in
Sink Size Range
31 in - 36 in
Width
22 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Liven
Color Finish Category
Browns
Color Finish Name
Truffle
Drain Location
Rear
Material Type
Granite
Number of Bowls
1
Number of Holes
1 Hole
Shape
Rectangular
Sink Installation Type
Dual Mount
Sink Material
Granite
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME Certified
IAPMO Listed
Yes
Origin
Global
Type
B443198
UPC
747943090551


Recommended Accessories