This product requires certification to purchase.

Stainless Steel Bottom Grid For Liven 21 Sinks

BLANCO

Liven Stainless Steel Bottom Grid For Liven 21 Sinks

  • Fast #
  • Part #B235865
  • Item #10273056
  • Manufacturer Part #235865
3.9 out of 5 Customer Rating
Brand image
BLANCO

Liven Stainless Steel Bottom Grid For Liven 21 Sinks

  • Fast #
  • Part #B235865
  • Item #10273056
  • Manufacturer Part #235865
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Custom-fitted for BLANCO LIVEN 21"
  • Made from durable, corrosion-resistant stainless steel
  • Rear drain opening for easy access to drain
  • Non-skid protective feet and side bumpers for added stability and protection
  • Dishwasher safe
  • Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-4/7 in
Height
1-4/7 in
Length
16-1/2 in
Size
16-1/2 in x 13-7/9 in x 1-4/7 in
Weight
1.76 lb
Width
13-7/9 in
Characteristics & Features
Brand Model Compatibility
Liven
Collection
Liven
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Location
Rear
Material
Stainless Steel
Shape
Rectangular
Warranty & Product Information
GSA Approved
No
Product Type
Kitchen Sink Grid
Type
B235865