Stainless Steel Bottom Grid For Liven 25 Sinks
Liven Stainless Steel Bottom Grid For Liven 25 Sinks
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Custom-fitted for BLANCO LIVEN 25" Kitchen Sink
- Made from durable, corrosion-resistant stainless steel
- Rear drain opening for easy access to drain
- Non-skid protective feet and side bumpers for added stability and protection
- Dishwasher safe
- Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
Specifications
- Collection:
- Liven
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 1-4/7 in
- Length:
- 20 in
- Material:
- Stainless Steel
- Product Type:
- Kitchen Sink Grid
- Shape:
- Rectangular
- Size:
- 20 in x 15 in x 1-4/7 in
- Type:
- B235915
- UPC:
- 747943044288
- Weight:
- 2.42 lb
- Width:
- 15 in