Stainless Steel Kitchen Sink Grid
Liven Stainless Steel Kitchen Sink Grid
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Custom-fitted for Small Bowl of BLANCO LIVEN 33" 60/40
- Made from durable, corrosion-resistant stainless steel
- Rear drain opening for easy access to drain
- Non-skid protective feet and side bumpers for added stability and protection
- Dishwasher safe
- Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
Specifications
- Brand Model Compatibility:
- Corence 1-3/4 Low Divide
- Collection:
- Liven
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 1-4/7
- Length:
- 11
- Material:
- Stainless Steel
- Product Type:
- Kitchen Sink Grid
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.p65warnings.ca.gov.
- Shape:
- Rectangular
- Size:
- 11 in x 15-1/7 in x 1-4/7 in
- UPC:
- 747943044318
- Weight:
- 1.32
- Width:
- 15-1/7