Single Handle Pull Down Kitchen Faucet in Polished Chrome
Meridian™ Semi-Pro Single Handle Pull Down Kitchen Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 62-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spout height: 19 1/4"
- Spout reach: 8 3/8"
- One hole installation
- Flow Rate: 2.2 GPM
- Ceramic disc cartridge
- Extra long supply lines
- Solid brass construction, exposed pop-up drain without overflow
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2011
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Meridian™ Semi-Pro
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection:
- UNEF
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 19-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3-1/2 in
- NSF:
- NSF 61, NSF 61 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 5-3/4 in
- Spout Reach:
- 8-3/8 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Supply Lines Included:
- Yes
- UL Listed:
- No
- UPC:
- 747943025560