This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Stainless

BLANCO

Napa™ Single Handle Pull Down Kitchen Faucet in Stainless

  • Fast #
  • Part #B441507
  • Item #4489627
  • Manufacturer Part #441507
4.7 out of 5 Customer Rating
Brand image
BLANCO

Napa™ Single Handle Pull Down Kitchen Faucet in Stainless

  • Fast #
  • Part #B441507
  • Item #4489627
  • Manufacturer Part #441507
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Dual pull-down spray
  • Solid construction
  • Maximum deck thickness of 2 1/4"
  • 2.2 GPM flow rate
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2011
Application:
Residential
CEC Compliant:
Not for Sale in CA
Collection:
Napa™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Height:
16-3/8
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
9-3/8
Spout Reach:
9-1/4
Spout Swivel:
180°
Spout Type:
Swivel
Supply Lines Included:
Yes
UL Listed:
No
UPC:
747943031455