12-5/8 x 13 1/8 in. Stainless Steel Sink Grid
Performa 12-5/8 x 13 1/8 in. Stainless Steel Sink Grid
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Custom-fitted for BLANCO PERFORMA Bar Sinks
- Made from durable, corrosion-resistant stainless steel
- Rear drain opening for easy access to drain
- Non-skid protective feet and side bumpers for added stability and protection
- Dishwasher safe
- Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
Documents
Specifications
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- 17, 440079, 440078, 441475, 442938, 440082, 441288, 443087, 443124, 440081
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Performa
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-1/2
- Drain Location:
- Rear Center
- GSA Approved:
- No
- Height:
- 1-1/2
- Length:
- 13-1/8
- Material:
- Stainless Steel
- Product Type:
- Kitchen Sink Grid
- Shape:
- Rectangular
- Size:
- 13-1/8 in x 12-5/8 in x 1-1/2 in
- UPC:
- 747943026635
- Weight:
- 1.32
- Width:
- 12-5/8