18-3/4 x 13-3/8 in. Wood Cutting Board
Performa 18-3/4 x 13-3/8 in. Wood Cutting Board
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Measures 13.75" L X 19.53" W
- Produced from Walnut wood
- Features non-slip protective feet for countertop use
- Perfectly sits inside the sink’s ledge, so you can comfortably wash, dry, peel, and chop at countertop height
Documents
Specifications
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Performa
- Color Finish Category:
- Browns
- Color Finish Name:
- Wood
- Dishwasher Safe:
- No
- GSA Approved:
- No
- Handle Included:
- No
- Height:
- 1-1/3 in
- IAPMO Listed:
- Yes
- Length:
- 13-3/8 in
- Material:
- Walnut Wood
- Shape:
- Rectangular
- Size:
- 13-3/8 in x 19-1/2 in x 1-1/3 in
- UPC:
- 747943030212
- Weight:
- 3.26 lb
- Width:
- 19-1/2 in