This product requires certification to purchase.

19-11/16 x 14 13/16 in. Stainless Steel Sink Grid

BLANCO

Performa 19-11/16 x 14 13/16 in. Stainless Steel Sink Grid

  • Fast #
  • Part #B222472
  • Item #3616797
  • Manufacturer Part #222472
3.6 out of 5 Customer Rating
Brand image
BLANCO

Performa 19-11/16 x 14 13/16 in. Stainless Steel Sink Grid

  • Fast #
  • Part #B222472
  • Item #3616797
  • Manufacturer Part #222472
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Custom-fitted for BLANCO PERFORMA CASCADE Kitchen Sinks
  • Made from durable, corrosion-resistant stainless steel
  • Rear drain opening for easy access to drain
  • Non-skid protective feet and side bumpers for added stability and protection
  • Dishwasher safe
  • Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-7/8 in
Height
1-7/8 in
Length
19-2/3 in
Size
19-2/3 in x 14-4/5 in x 1-7/8 in
Weight
0.78 lb
Width
14-4/5 in
Characteristics & Features
Collection
Performa
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Shape
Rectangular
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
CARB OTC LEED Compliant
Yes
GSA Approved
No
Product Type
Kitchen Sink Grid
UPC
747943026611