28-3/8 x 15-1/8 in. Sink Rack for 513-644 Models
Performa™ 28-3/8 x 15-1/8 in. Sink Rack for 513-644 Models
Product Details
Product Details
- Measures 28.38" L X 15.13" W
- Custom-designed to fit BLANCO PERFORMA STAINLESS STEEL SINK model #440104
- Made from durable stainless steel
- Rear drain opening for easy access to drain
- Non-skid protective feet and side bumpers for added stability and protection
- Heat-resistant and dishwasher safe
Documents
Specifications
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Performa™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-2/3
- GSA Approved:
- No
- Height:
- 1-2/3
- Length:
- 28-3/8
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Other
- Size:
- 28-3/8 in x 15-1/8 in
- UPC:
- 747943025690
- Weight:
- 2.65
- Width:
- 15-1/8