32 x 19 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Satin Polished
Performa™ 32 x 19 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Satin Polished
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 7-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 18 gauge, 304 series stainless steel
- 18/10 Chrome-nickel Content
- Bowl size: 30" x 17" x 10"
- No faucet drilling
- Satin polished finish
Specifications
- ADA Compliant:
- No
- ASME:
- ASME 112.19.3-00
- Application:
- Residential
- Automatic Shut-Off:
- No
- Collection:
- Performa™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Satin
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 18
- IAPMO Listed:
- Yes
- Material Type:
- Silgranit®
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 30 in x 17 in x 10 in
- Sink Depth:
- 10
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 32 in x 19 in x 10 in
- UPC:
- 747943024839