This product requires certification to purchase.

10-22/25 x 13-3/4 in. Stainless Steel Sink Grid

BLANCO

Precis 10-22/25 x 13-3/4 in. Stainless Steel Sink Grid

  • Fast #
  • Part #B516366
  • Item #3794647
  • Manufacturer Part #516366
4.7 out of 5 Customer Rating
Brand image
BLANCO

Precis 10-22/25 x 13-3/4 in. Stainless Steel Sink Grid

  • Fast #
  • Part #B516366
  • Item #3794647
  • Manufacturer Part #516366
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Custom-fitted for small bowl of BLANCO PRECIS 60/40 Double Bowl Kitchen Sinks
  • Made from durable, corrosion-resistant stainless steel
  • Rear drain opening for easy access to drain
  • Non-skid protective feet and side bumpers for added stability and protection
  • Dishwasher safe
  • Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
441128, 441127, 441129, 441479, 442926, 441130, 441125, 442738, 441296
CARB OTC LEED Compliant:
Yes
Collection:
Precis
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1-5/9 in
Drain Location:
Rear Center
GSA Approved:
No
Height:
1-5/9 in
Length:
10-7/8 in
Material:
Stainless Steel
Product Type:
Kitchen Sink Grid
Shape:
Rectangular
Size:
10-7/8 in x 13-3/4 in x 1-5/9 in
UPC:
747943028172
Weight:
0.58 lb
Width:
13-3/4 in