This product requires certification to purchase.

20-7/8 in. Undermount Composite Single Bowl Kitchen Sink in Soft White

BLANCO

Precis 20-7/8 in. Undermount Composite Single Bowl Kitchen Sink in Soft White

  • Fast #
  • Part #B527405
  • Item #10010532
  • Manufacturer Part #527405
3.7 out of 5 Customer Rating
Brand image
BLANCO

Precis 20-7/8 in. Undermount Composite Single Bowl Kitchen Sink in Soft White

  • Fast #
  • Part #B527405
  • Item #10010532
  • Manufacturer Part #527405
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Undermount installation creates a seamless design that prevents dirt or grime from building up around the rim
  • Optional accessories include grid (item #221014), floating grid (item #233542), foldable drying mat (item #238483) and drain cover (item #517666)
  • Basket strainer sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME Certified
Application:
Residential
CSA Certified:
CSA B45.8
Collection:
Precis
Color Finish Category:
Whites
Color Finish Name:
Soft White
Drain Location:
Rear
Drain Opening:
3-1/2 in
Faucet Included:
No
IAPMO Listed:
Yes
Length:
20-7/8 in
Material Type:
Granite
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
19-3/4 in x 15-3/4 in x 7-1/2 in
Sink Depth:
7-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Silgranit
Sink Size Range:
20 in - 25.99 in
Sink Size, Overall:
20-7/8 in x 18-1/9 in
UPC:
747943089685
Width:
18-1/9 in