This product requires certification to purchase.

20-7/8 in. Undermount Silgranit Single Bowl Kitchen Sink in Truffle

BLANCO

Precis 20-7/8 in. Undermount Silgranit Single Bowl Kitchen Sink in Truffle

  • Fast #
  • Part #B517677
  • Item #4128775
  • Manufacturer Part #517677
4.1 out of 5 Customer Rating
Brand image
BLANCO

Precis 20-7/8 in. Undermount Silgranit Single Bowl Kitchen Sink in Truffle

  • Fast #
  • Part #B517677
  • Item #4128775
  • Manufacturer Part #517677
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Truffle Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Undermount installation creates a seamless design that prevents dirt or grime from building up around the rim
  • Optional accessories include grid (item #221014), floating grid (item #233542), foldable drying mat (item #238483) and drain cover (item #517666)
  • Basket strainer sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Length
20-7/8 in
Sink Bowl Size
19-3/4 in x 15-3/4 in x 7-1/2 in
Sink Depth
7-1/2 in
Sink Size, Overall
20-7/8 in x 18-1/9 in
Sink Size Range
20 in - 25.99 in
Width
18-1/9 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Precis
Color Finish Category
Browns
Color Finish Name
Truffle
Drain Location
Rear
Material Type
Granite
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Granite
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME Certified
IAPMO Listed
Yes
Origin
Global
UPC
747943029872


Recommended Accessories