21-5/8 x 14-5/8 in. Stainless Steel Basin Rack
Precis 21-5/8 x 14-5/8 in. Stainless Steel Basin Rack
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Custom-fitted for BLANCO PRECIS 25" ADA Kitchen Sinks
- Made from durable, corrosion-resistant stainless steel
- Rear drain opening for easy access to drain
- Non-skid protective feet and side bumpers for added stability and protection
- Dishwasher safe
- Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
Documents
Specifications
- Brand Model Compatibility:
- 442543, 442544, 442546, 442539, 442929, 442741, 442545, 442540, 442542
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Precis
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-5/8 in
- Drain Location:
- Rear Center
- GSA Approved:
- No
- Height:
- 1-5/8 in
- Length:
- 21-5/8 in
- Material:
- Stainless Steel
- Product Type:
- Kitchen Sink Grid
- Shape:
- Rectangular
- Size:
- 21-5/8 in x 14-5/8 in x 1-5/8 in
- UPC:
- 747943044370
- Weight:
- 1.18 lb
- Width:
- 14-5/8 in