This product requires certification to purchase.

23-4/9 in. Undermount Silgranit Single Bowl Kitchen Sink in Cinder

BLANCO

Precis 23-4/9 in. Undermount Silgranit Single Bowl Kitchen Sink in Cinder

  • Fast #
  • Part #B522412
  • Item #7288455
  • Manufacturer Part #522412
3.6 out of 5 Customer Rating
Brand image
BLANCO

Precis 23-4/9 in. Undermount Silgranit Single Bowl Kitchen Sink in Cinder

  • Fast #
  • Part #B522412
  • Item #7288455
  • Manufacturer Part #522412
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Cinder Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Undermount installation creates a seamless design that prevents dirt or grime from building up around the rim
  • Optional accessories include grid (item #234061), floating grid (item #233542) and decorative drain cover (item #517666)
  • Basket strainer sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Length
23-4/9 in
Sink Bowl Size
21-4/9 in x 15-3/4 in x 8-2/3 in
Sink Depth
8-2/3 in
Sink Size, Overall
23-4/9 in x 17-3/4 in
Sink Size Range
20 in - 25.99 in
Width
17-3/4 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Precis
Color Finish Category
Greys
Color Finish Name
Cinder
Drain Location
Rear
Material Type
Granite
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Granite
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME Certified
IAPMO Listed
Yes
Origin
Global
UPC
747943041072


Recommended Accessories