23-6/4 in. Undermount Silgranit Single Bowl Kitchen Sink in Coal Black
Precis 23-6/4 in. Undermount Silgranit Single Bowl Kitchen Sink in Coal Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
- Easy-to-clean low maintenance material has a non-porous, smooth stone surface
- Effortlessly remove scuff marks from utensils and stains from food and drinks
- Undermount installation creates a seamless design that prevents dirt or grime from building up around the rim
- Mesh colander included for rinsing of fruit, produce and utensils
- Optional accessories include grid (item #231640) and floating grid (item #233542)
- Basket strainer sold separately
- Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME Certified
- Application:
- Residential
- CSA Certified:
- CSA B45.8 2018
- Collection:
- Precis
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal Black
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2
- Faucet Included:
- No
- IAPMO Listed:
- Yes
- Length:
- 23-6/4
- Material Type:
- Granite
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 27-5/9 in x 15-3/4 in x 7-7/8 in
- Sink Depth:
- 7-7/8
- Sink Installation Type:
- Undermount
- Sink Material:
- Silgranit
- Sink Size Range:
- 20 in - 25.99 in
- Sink Size, Overall:
- 28-3/4 in x 18-1/9 in
- UPC:
- 747943050845
- Width:
- 18-1/9