This product requires certification to purchase.

25 in. Undermount Silgranit Single Bowl Kitchen Sink in Anthracite

BLANCO

Precis 25 in. Undermount Silgranit Single Bowl Kitchen Sink in Anthracite

  • Fast #
  • Part #B442543
  • Item #7682647
  • Manufacturer Part #442543
4.7 out of 5 Customer Rating
Brand image
BLANCO

Precis 25 in. Undermount Silgranit Single Bowl Kitchen Sink in Anthracite

  • Fast #
  • Part #B442543
  • Item #7682647
  • Manufacturer Part #442543
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Anthracite Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Undermount installation creates a seamless design that prevents dirt or grime from building up around the rim
  • ADA-compliant sink bowl depth is 5" for easy reach and access
  • Optional accessories include grid (item #236594), foldable gird (item #238483) and glass cutting board (item #224390)
  • Basket strainer sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Length
25 in
Sink Bowl Size
23 in x 18 in x 5 in
Sink Depth
5 in
Sink Size, Overall
25 in x 18 in
Sink Size Range
20 in - 25.99 in
Width
18 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Precis
Color Finish Category
Blacks
Color Finish Name
Anthracite
Drain Location
Rear
Material Type
Granite
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Granite
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME Certified
IAPMO Listed
Yes
Origin
Global
UPC
747943044943


Recommended Accessories