This product requires certification to purchase.

26-4/5 in. Undermount Silgranit Single Bowl Kitchen Sink in Cafe

BLANCO

Precis 26-4/5 in. Undermount Silgranit Single Bowl Kitchen Sink in Cafe

  • Fast #
  • Part #B522433
  • Item #7288430
  • Manufacturer Part #522433
5 out of 5 Customer Rating
Brand image
BLANCO

Precis 26-4/5 in. Undermount Silgranit Single Bowl Kitchen Sink in Cafe

  • Fast #
  • Part #B522433
  • Item #7288430
  • Manufacturer Part #522433
5 out of 5 Customer Rating

X Points

Color Finish Name: Cafe Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Undermount installation creates a seamless design that prevents dirt or grime from building up around the rim
  • Optional accessories include sink grid (item #234059), floating grid (item #233542), foldable drying mat (item #238483) and colander (item #227689)
  • Basket strainer sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME Certified
Application:
Residential
Automatic Shut-Off:
No
CSA Certified:
CSA B45.8-18
Collection:
Precis
Color Finish Category:
Browns
Color Finish Name:
Cafe
Drain Location:
Rear
Drain Opening:
3-1/2
Faucet Included:
No
IAPMO Listed:
Yes
Length:
26-4/5
Material Type:
Granite
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
24-4/5 in x 15-3/4 in x 8-2/3 in
Sink Depth:
8-2/3
Sink Installation Type:
Undermount
Sink Material:
Silgranit
Sink Size Range:
26 in - 30.99 in
Sink Size, Overall:
26-4/5 in x 17-3/4 in
UPC:
747943041065
Width:
17-3/4