This product requires certification to purchase.

29-3/4 in. Undermount Silgranit Double Bowl Kitchen Sink in Anthracite

BLANCO

Precis 29-3/4 in. Undermount Silgranit Double Bowl Kitchen Sink in Anthracite

  • Fast #
  • Part #B516322
  • Item #3794641
  • Manufacturer Part #516322
4.1 out of 5 Customer Rating
Brand image
BLANCO

Precis 29-3/4 in. Undermount Silgranit Double Bowl Kitchen Sink in Anthracite

  • Fast #
  • Part #B516322
  • Item #3794641
  • Manufacturer Part #516322
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Anthracite Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Undermount installation creates a seamless design that prevents dirt or grime from building up around the rim
  • Optional accessories include grid (item #516363), foldable grid (item #238483), floating grid (item #233542) and decorative drain cover (item #517666)
  • Basket strainers sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Length
29-3/4 in
Sink Bowl Size, Left
13-3/4 in x 15-3/4 in x 8 in
Sink Bowl Size, Right
13-3/4 in x 15-3/4 in x 8 in
Sink Depth
8 in
Sink Size, Overall
29-3/4 in x 18-1/9 in
Sink Size Range
26 in - 30.99 in
Width
18-1/9 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Precis
Color Finish Category
Blacks
Color Finish Name
Anthracite
Drain Location
Rear
Material Type
Granite
Number of Bowls
2
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Granite
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME Certified
IAPMO Listed
Yes
Origin
Global
UPC
747943028592


Recommended Accessories