This product requires certification to purchase.

32 in. Undermount Composite Single Bowl Kitchen Sink in Volcano Grey

BLANCO

Precis 32 in. Undermount Composite Single Bowl Kitchen Sink in Volcano Grey

  • Fast #
  • Part #B443121
  • Item #10010508
  • Manufacturer Part #443121
4 out of 5 Customer Rating
Brand image
BLANCO

Precis 32 in. Undermount Composite Single Bowl Kitchen Sink in Volcano Grey

  • Fast #
  • Part #B443121
  • Item #10010508
  • Manufacturer Part #443121
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Undermount installation creates a seamless design that prevents dirt or grime from building up around the rim
  • Optional accessories include grid (item #221206), floating grid (item #233535) and decorative drain cover (item #517666)
  • Basket strainer sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME Certified
Application:
Residential
CSA Certified:
CSA B45.8
Collection:
Precis
Color Finish Category:
Greys
Color Finish Name:
Volcano Grey
Drain Location:
Rear
Drain Opening:
3-1/2 in
Faucet Included:
No
IAPMO Listed:
Yes
Length:
32 in
Material Type:
Granite
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
30 in x 17 in x 9-1/2 in
Sink Depth:
9-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Granite
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
32 in x 19 in
UPC:
747943089487
Width:
19 in