Floating Sink Grid in Stainless Steel
Precis Floating Sink Grid in Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Measures 9.88" L X 16" W
- Custom-fitted for BLANCO PRECIS 32" SUPER SINGLE Kitchen Sinks
- Made from durable stainless steel
- Non-skid protective feet and side bumpers for added stability and protection
- Heat-resistant and dishwasher safe
Specifications
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- Precis 32
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Precis
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-1/9 in
- Drain Location:
- Rear
- GSA Approved:
- No
- Height:
- 1-1/9 in
- IAPMO Listed:
- No
- Length:
- 9-7/8 in
- Material:
- Stainless Steel
- Product Type:
- Kitchen Sink Grid
- Shape:
- Rectangular
- Size:
- 9-7/8 in x 16 in x 1-1/9 in
- UPC:
- 747943039956
- Weight:
- 0.76 lb
- Width:
- 16 in