Rinse Basket in Stainless Steel
Precis Rinse Basket in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits most PRECIS sink models
- Made from durable stainless steel
- Non-skid protective feet for use on countertop and for added protection
- Dishwasher safe
Documents
Specifications
- Adjustable:
- No
- Collection:
- Precis
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 6 in
- Dishwasher Safe:
- Yes
- GSA Approved:
- No
- Handle Included:
- No
- Height:
- 5-1/8 in
- IAPMO Listed:
- No
- Length:
- 4-1/8 in
- Material:
- Stainless Steel
- Number of Pieces:
- 1 Piece
- Rust Resistant:
- Yes
- Shape:
- Rectangular
- UPC:
- 778803063996
- Width:
- 6 in