17 x 17 in. Undermount Stainless Steel Bar Sink in Satin Polished
Precision 17 x 17 in. Undermount Stainless Steel Bar Sink in Satin Polished
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Undermount installation creates an easy-to-clean, seamless design
- Pre-installed sound dampening pads reduce noise generated in the sink
- X-patterned grooves quickly drain and prevent liquids from pooling in the sink basin
- Optional accessories include grid (item #235950), foldable drying mat (item #238483) and decorative drain cover (item #517666)
- Basket strainer and installation clips sold separately
- Trusted for over 95 years, all BLANCO sinks feature a Limited Lifetime Warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 Compliant
- Application:
- Residential
- Collection:
- Precision
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Polished
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- Yes
- Length:
- 17 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Square
- Sink Bowl Size:
- 15 in x 15 in x 8 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17 in x 17 in x 8 in
- UPC:
- 747943026949
- Width:
- 17 in