This product requires certification to purchase.

2-Bowl Undermount Kitchen Sink with Drain Stainless Steel

This product has been replaced by

BLANCO Satin Polished 33 x 18 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink
BLANCO 33 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Satin Polished
Manufacturer Part #516213
BLANCO

Precision™ 2-Bowl Undermount Kitchen Sink with Drain Stainless Steel

  • Fast #
  • Part #B516218
  • Item #3794596
  • Manufacturer Part #516218
5 out of 5 Customer Rating
Brand image

This product has been replaced by

BLANCO Satin Polished 33 x 18 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink
BLANCO 33 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Satin Polished
Manufacturer Part #516213
BLANCO

Precision™ 2-Bowl Undermount Kitchen Sink with Drain Stainless Steel

  • Fast #
  • Part #B516218
  • Item #3794596
  • Manufacturer Part #516218
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 18 gauge, 304 series stainless steel
  • 18/10 Chrome-nickel Content
  • Left bowl depth: 10"
  • Right bowl depth: 8"
  • Template provided
  • Satin polished finish
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME 112.19.3-00
Application:
Residential
Collection:
Precision™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Material Type:
304L
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
9 in x 16 in 8 in
Sink Bowl Size, Right:
21 in x 16 in x 10 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
32-9/10 in x 18 in
UPC:
747943028103