29-3/8 in. x 16-5/6 in. Stainless Steel Sink Grid
Precision 29-3/8 in. x 16-5/6 in. Stainless Steel Sink Grid
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 83-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Custom-fitted for BLANCO PRECISION 32" SUPER SINGLE Farmhouse & Undermount Sinks
- Made from durable, corrosion-resistant stainless steel
- Rear drain opening for easy access to drain
- Non-skid protective feet and side bumpers for added stability and protection
- Dishwasher safe
- Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
Documents
Specifications
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Precision
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-5/9 in
- GSA Approved:
- No
- Height:
- 1-5/9 in
- Length:
- 29-3/8 in
- Material:
- Stainless Steel
- Product Type:
- Kitchen Sink Grid
- Shape:
- Rectangular
- Size:
- 29-3/8 in x 16-1/4 in x 1-5/9 in
- UPC:
- 747943022118
- Weight:
- 1.62 lb
- Width:
- 16-1/4 in