This product requires certification to purchase.

33 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Satin Polished

BLANCO

Precision 33 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Satin Polished

  • Fast #
  • Part #B516213
  • Item #3794591
  • Manufacturer Part #516213
5 out of 5 Customer Rating
Brand image
BLANCO

Precision 33 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Satin Polished

  • Fast #
  • Part #B516213
  • Item #3794591
  • Manufacturer Part #516213
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Undermount installation creates an easy-to-clean, seamless design
  • Pre-installed sound dampening pads reduce noise generated in the sink
  • X-patterned grooves quickly drain and prevent liquids from pooling in the sink basin
  • Optional accessories include grids (item #224405/224406), foldable grid (item #238483), and basket strainer (item #441093)
  • Basket strainer and installation clips sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3 Compliant, ASME Certified
Application:
Residential
Collection:
Precision
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Polished
Drain Location:
Rear
Drain Opening:
3-1/2 in
Faucet Included:
No
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
33 in
Material Type:
304L
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size, Left:
21 in x 16 in x 10 in
Sink Bowl Size, Right:
9 in x 16 in x 8 in
Sink Depth:
10 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 18 in
UPC:
747943028097
Width:
18 in