This product requires certification to purchase.

37 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Polished Satin

BLANCO

Precision 37 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Polished Satin

  • Fast #
  • Part #B516219
  • Item #3794597
  • Manufacturer Part #516219
5 out of 5 Customer Rating
Brand image
BLANCO

Precision 37 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Polished Satin

  • Fast #
  • Part #B516219
  • Item #3794597
  • Manufacturer Part #516219
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Undermount installation creates an easy-to-clean, seamless design
  • Pre-installed sound dampening pads reduce noise generated in the sink
  • X-patterned grooves quickly drain and prevent liquids from pooling in the sink basin
  • Optional accessories include grid (item #235959), cutting board (item #232002), colander (item #224387), and basket strainer (item #441093)
  • Basket strainer and installation clips sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
18 ga
Length
37 in
Sink Bowl Size, Left
17 in x 16 in x 10 in
Sink Bowl Size, Right
17 in x 16 in x 10 in
Sink Depth
10 in
Sink Size, Overall
37 in x 18 in
Sink Size Range
Greater than 36 in
Width
18 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Precision
Color Finish Category
Stainless Steel
Color Finish Name
Polished Satin
Drain Location
Rear
Material Type
304L
Number of Bowls
2
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.19.3 Compliant, ASME Certified
IAPMO Listed
Yes
Origin
Global
UPC
747943028080


Recommended Accessories