36 in. Farmhouse Fireclay Single Bowl Kitchen Sink in Biscuit
Profina 36 in. Farmhouse Fireclay Single Bowl Kitchen Sink in Biscuit
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Space-saving, innovative accessory ledge assists in reducing countertop clutter
- Beechwood cutting board included for all your chopping, dicing, and mincing needs
- BLANCO fireclay resists heat, stains and chips
- Optional accessories include grid (item #234691), cutting board (item #234689) and dish rack (item #234699)
- Basket strainer sold separately
- All BLANCO sinks feature a limited lifetime warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2/CSA B45.1 Compliant
- Application:
- Residential
- CSA Certified:
- CSA B45.1
- Collection:
- Profina
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Included:
- No
- IAPMO Listed:
- Yes
- Length:
- 36 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 34-7/8 in x 17-7/8 in x 9-1/8 in
- Sink Depth:
- 9-1/8 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 36 in x 19 in
- UPC:
- 747943041492
- Width:
- 19 in