1-Hole Kitchen Faucet with Single Lever Handle in Polished Chrome and Truffle
Purus I™ 1-Hole Kitchen Faucet with Single Lever Handle in Polished Chrome and Truffle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spout height: 9 1/2"
- Spout reach: 10"
- One hole installation
- Flow Rate: 2.2 GPM
- Lever handle
- Ceramic disc cartridge
- Solid brass construction, exposed pop-up drain without overflow
- Limited Lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2011
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Purus I™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome, Truffle
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF:
- NSF 61, NSF 61 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 9-1/2 in
- Spout Reach:
- 10 in
- Spout Type:
- Diverter
- UPC:
- 747943030038