2.2 gpm 1-Hole Kitchen Sink Faucet with Single Lever Handle in Satin Nickel
Purus I™ 2.2 gpm 1-Hole Kitchen Sink Faucet with Single Lever Handle in Satin Nickel
Product Details
Product Details
- Spout height: 9 1/2"
- Spout reach: 9 15/16"
- One hole installation
- Flow Rate: 2.2 GPM
- Extra long supply lines
- Ceramic disc cartridge
- Solid brass body and all metal side spray
- Limited Lifetime warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Purus I™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 12-3/8
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Widespread
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Side Spray:
- Yes
- Spout Height:
- 9-1/2
- Spout Reach:
- 10
- Spout Swivel:
- 360°
- Spout Type:
- Low Arc
- UPC:
- 747943022217