2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet High Arc Spout in Stainless Steel
Purus II™ 2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet High Arc Spout in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spout height: 10 5/8"
- Spout reach: 10"
- Flow Rate: 2.2 GPM
- Lever handle
- Ceramic disc cartridge
- Solid brass construction, exposed pop-up drain without overflow
- Limited Lifetime warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Purus II™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Side Spray:
- Yes
- Spout Height:
- 10-5/8 in
- Spout Reach:
- 10-1/16 in
- Spout Type:
- High Arc
- UPC:
- 747943022255