14-1/2 x 16 in. Stainless Steel Sink Grid
This product has been replaced by
Manufacturer Part #233080
Quatrus™ 14-1/2 x 16 in. Stainless Steel Sink Grid
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Measures 13" L X 14.25" W
- Custom-designed to fit QUATRUS sink models 519549 & 518170
- Made from durable stainless steel
- Rear drain opening for easy access to drain
- Non-skid protective feet and side bumpers for added stability and protection
- Heat-resistant and dishwasher safe
Documents
Specifications
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Quatrus™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-1/3 in
- GSA Approved:
- No
- Height:
- 1-1/3 in
- Length:
- 13 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 14-1/2 in x 15-7/16 in
- UPC:
- 747943028196
- Weight:
- 0.72 lb
- Width:
- 14-1/4 in