15-3/8 in. Multi-Level Sink Grid in Stainless Steel
Quatrus 15-3/8 in. Multi-Level Sink Grid in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Measures 10.88" L X 15.44" W
- Custom-fitted for BLANCO QUATRUS SUPER SINGLE Undermount Kitchen Sink
- Made from durable stainless steel
- Non-skid protective feet and side bumpers for added stability and protection
- Heat-resistant and dishwasher safe
Documents
Specifications
- Brand Model Compatibility:
- 443052, 443148
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Quatrus
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 4-3/5 in
- Drain Location:
- Rear
- GSA Approved:
- No
- Height:
- 4-3/5 in
- IAPMO Listed:
- No
- Length:
- 10-7/8 in
- Material:
- Stainless Steel
- Product Type:
- Kitchen Sink Grid
- Shape:
- Rectangular
- Size:
- 10-7/8 in x 15-4/9 in x 4-3/5 in
- UPC:
- 747943035637
- Weight:
- 0.64 lb
- Width:
- 15-4/9 in