20 in. Sink Grid in Stainless Steel
Precision 20 in. Sink Grid in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Custom-fitted for BLANCO PRECISION 22" Kitchen Sinks
- Made from durable, corrosion-resistant stainless steel
- Rear drain opening for easy access to drain
- Non-skid protective feet and side bumpers for added stability and protection
- Dishwasher safe
- Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
Documents
Specifications
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Precision
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-1/3 in
- Drain Location:
- Rear
- GSA Approved:
- No
- Height:
- 1-1/3 in
- IAPMO Listed:
- Yes
- Length:
- 19-3/4 in
- Material:
- Stainless Steel
- Product Type:
- Kitchen Sink Grid
- Shape:
- Rectangular
- Size:
- 19-3/4 in x 15-4/9 in x 1-1/3 in
- UPC:
- 747943027557
- Weight:
- 1.02 lb
- Width:
- 15-4/9 in