This product requires certification to purchase.

22-4/9 x 15-4/9 in. Stainless Steel Kitchen Sink Grid

BLANCO

Quatrus 22-4/9 x 15-4/9 in. Stainless Steel Kitchen Sink Grid

  • Fast #
  • Part #B233078
  • Item #9707966
  • Manufacturer Part #233078
5 out of 5 Customer Rating
Brand image
BLANCO

Quatrus 22-4/9 x 15-4/9 in. Stainless Steel Kitchen Sink Grid

  • Fast #
  • Part #B233078
  • Item #9707966
  • Manufacturer Part #233078
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Custom-fitted for BLANCO QUATRUS 25" Kitchen Sinks
  • Made from durable, corrosion-resistant stainless steel
  • Rear drain opening for easy access to drain
  • Non-skid protective feet and side bumpers for added stability and protection
  • Dishwasher safe
  • Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
515819, 515822, 518171, 519547, 522215
Collection:
Quatrus
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear
GSA Approved:
No
Height:
1-1/3
Length:
21-1/2
Material:
Stainless Steel
Product Type:
Kitchen Sink Grid
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.p65warnings.ca.gov.
Shape:
Rectangular
Size:
21-1/2 in x 14-1/2 in x 1-1/3 in
UPC:
778803330784
Weight:
1.52
Width:
14-1/2