This product requires certification to purchase.

25 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Satin

This product has been replaced by

25 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Satin
BLANCO 25 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Satin
Manufacturer Part #443051
BLANCO

Quatrus™ 25 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Satin

  • Fast #
  • Part #B518171
  • Item #4328116
  • Manufacturer Part #518171
4.2 out of 5 Customer Rating
Brand image

This product has been replaced by

25 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Satin
BLANCO 25 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Satin
Manufacturer Part #443051
BLANCO

Quatrus™ 25 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Satin

  • Fast #
  • Part #B518171
  • Item #4328116
  • Manufacturer Part #518171
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Satin Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • BLANCO stainless steel is heat, rust and corrosion resistant, while impervious to water stains and calcium deposits
  • Made from premium quality 304 series, 18/10 chrome-nickel content for exceptional luster, durability and strength
  • Undermount installation makes for easy clean-up without dirt or grime building up around the rim
  • Refined brushed finish hides scratches to keep its new look in tact
  • Sound dampening insulation reduces noise from garbage disposals and dishes
  • Optional accessories include grid (item #223191), colander (item #224387), cutting board (item #231609/224390) and foldable drying mat (item #238483)
  • Basket strainer and installation clips sold separately
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
Collection:
Quatrus™
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Material Type:
304L
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
23 in x 16 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Sink Size, Overall:
25 in x 18 in x 9 in
UPC:
747943030267