This product requires certification to purchase.

25 x 22 in. Dual Mount Laundry Sink in Satin Polished

This product has been replaced by

QUATRUS R15 LAUNDRY SINK DUAL MOUNT
BLANCO 25 in. Dual Mount Stainless Steel Laundry Sink in Satin Brushed Finish
Manufacturer Part #443151
BLANCO

Quatrus™ 25 x 22 in. Dual Mount Laundry Sink in Satin Polished

  • Fast #
  • Part #B522136
  • Item #7288451
  • Manufacturer Part #522136
5 out of 5 Customer Rating
Brand image

This product has been replaced by

QUATRUS R15 LAUNDRY SINK DUAL MOUNT
BLANCO 25 in. Dual Mount Stainless Steel Laundry Sink in Satin Brushed Finish
Manufacturer Part #443151
BLANCO

Quatrus™ 25 x 22 in. Dual Mount Laundry Sink in Satin Polished

  • Fast #
  • Part #B522136
  • Item #7288451
  • Manufacturer Part #522136
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • BLANCO stainless steel is heat, rust and corrosion resistant, while impervious to water stains and calcium deposits
  • Refined brushed finish hides scratches to keep its new look intact
  • Rounded 15 mm corners are smooth to the touch and practical in use
  • Can be installed as drop-in or undermount
  • Optional accessories include a storage basket (item #234771) and decorative drain cover (item #517666)
  • Basket strainer sold separately
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Collection:
Quatrus™
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Polished
Drain Opening:
3-1/2 in
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Sink Bowl Size:
23 in x 17 in x 12 in
Sink Depth:
12 in
Sink Installation Type:
Dual Mount
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
UL Listed:
No
UPC:
747943041331