28 in. 1-Bowl Sink Grid in Stainless Steel
This product has been replaced by
Manufacturer Part #203999
Quatrus™ 28 in. 1-Bowl Sink Grid in Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Measures 25.44" L X 15.44" W
- Custom-designed to fit QUATRUS R15 28" KITCHEN SINK model #521484
- Made from durable stainless steel
- Non-skid protective feet and side bumpers for added stability and protection
- Heat-resistant and dishwasher safe
Documents
Specifications
- Brand Model Compatibility:
- 521484 Sink
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Quatrus™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-4/9 in
- GSA Approved:
- No
- Height:
- 1-4/9 in
- IAPMO Listed:
- No
- Length:
- 25-4/9 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- UPC:
- 747943040525
- Weight:
- 2.95 lb
- Width:
- 15-4/9 in