33 in. Farmhouse Stainless Steel Single Bowl Kitchen Sink in Satin Stainless Steel
Quatrus 33 in. Farmhouse Stainless Steel Single Bowl Kitchen Sink in Satin Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ergonomic design brings comfort to the toughest of kitchen tasks
- Efficient workstation sink includes an ash cutting board designed to perfectly fit and slide along the inside sink ledges
- Pre-installed sound dampening pads reduce noise generated in the sink
- X-patterned grooves quickly drain and prevent liquids from pooling in the sink basin
- Optional accessories include grid (item #237516), drying mat (item #238483), cutting board (item #237517) and decorative drain cover (item #517666)
- Basket strainer sold separately
- Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 Compliant, ASME Certified
- Application:
- Residential
- CSA Certified:
- CSA B45.4 2017
- Collection:
- Quatrus
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2
- Faucet Included:
- No
- Gauge (metal):
- 18
- IAPMO Listed:
- Yes
- Length:
- 33
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 31 in x 15-3/4 in x 9 in
- Sink Depth:
- 9
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 20-1/2 in
- Type:
- B525243
- UPC:
- 747943046213
- Width:
- 20-1/2