1-Hole Kitchen Faucet with Single Lever Handle in Black and Satin Nickel
Rados™ 1-Hole Kitchen Faucet with Single Lever Handle in Black and Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 97-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spout height: 15"
- Spout reach: 10"
- One hole installation
- Flow Rate: 2.2 GPM
- Ceramic disc cartridge
- Extra long supply lines
- Solid brass construction, exposed pop-up drain without overflow
- Accent Finish: Black Spray
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M 2003
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Rados™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Black, Satin Nickel
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 8-1/2
- Spout Reach:
- 10
- Spout Type:
- High Arc
- UPC:
- 747943020558