3-1/2 in. 16.9 oz. Kitchen Soap Dispenser in Chrome
Rivana 3-1/2 in. 16.9 oz. Kitchen Soap Dispenser in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Refillable from above the counter and holds approximately 10 fl oz. of liquid or dish soap
- Made of durable, solid brass for long-lasting performance
- Suitable for hand lotion, liquid dish and hand soap
- Installs easily into a standard 1-3/8” diameter drilled hole in minutes
- BLANCO premium finishes resist tarnishing and corrosion
- Available in Polished Chrome, PVD Steel, Matte Black, Satin Gold, Satin Dark Steel, and Satin Platinum
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- Yes
- Capacity:
- 10 oz
- Collection:
- Rivana
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Height:
- 3-1/2
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Length:
- 4
- Material:
- Brass
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION, GO TO WWW.P65WARNINGS.CA.GOV.
- Spout Height:
- 3-1/2
- Spout Reach:
- 4
- Spring Loaded:
- No
- UPC:
- 747943050043
- Weight:
- 0.73