This product requires certification to purchase.

3-1/2 in. 16.9 oz. Kitchen Soap Dispenser in PVD Steel

BLANCO

Rivana 3-1/2 in. 16.9 oz. Kitchen Soap Dispenser in PVD Steel

  • Fast #
  • Part #B442680
  • Item #8192813
  • Manufacturer Part #442680
5 out of 5 Customer Rating
Brand image
BLANCO

Rivana 3-1/2 in. 16.9 oz. Kitchen Soap Dispenser in PVD Steel

  • Fast #
  • Part #B442680
  • Item #8192813
  • Manufacturer Part #442680
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Refillable from above the counter and holds approximately 10 fl oz. of liquid or dish soap
  • Made of durable, solid brass for long-lasting performance
  • Suitable for hand lotion, liquid dish and hand soap
  • Installs easily into a standard 1-3/8” diameter drilled hole in minutes
  • BLANCO premium finishes resist tarnishing and corrosion
  • Available in Polished Chrome, PVD Steel, Matte Black, Satin Gold, Satin Dark Steel, and Satin Platinum
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
Yes
Capacity:
10 oz
Collection:
Rivana
Color Finish Category:
Stainless Steel
Color Finish Name:
PVD Steel
GSA Approved:
No
Height:
3-1/2 in
IAPMO Listed:
No
Installation Type:
Deck Mount
Length:
4 in
Material:
Brass
Number of Holes:
1 Hole
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION, GO TO WWW.P65WARNINGS.CA.GOV.
Spout Height:
3-1/2 in
Spout Reach:
4 in
Spring Loaded:
No
UPC:
747943050050
Weight:
0.73 lb