This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in PVD Steel

BLANCO

Rivana Single Handle Pull Down Bar Faucet in PVD Steel

  • Fast #
  • Part #B442682
  • Item #8192802
  • Manufacturer Part #442682
3.7 out of 5 Customer Rating
Brand image
BLANCO

Rivana Single Handle Pull Down Bar Faucet in PVD Steel

  • Fast #
  • Part #B442682
  • Item #8192802
  • Manufacturer Part #442682
3.7 out of 5 Customer Rating

X Points

Color Finish Name: PVD Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Compact size is perfect for smaller kitchens or wet bars
  • Pull-down, insulated single-spray function
  • Made of durable, solid brass for long-lasting performance
  • 170° spout swivel provides extended range of motion
  • 1.5 GPM flow rate increases water-savings by 30% over standard kitchen faucets
  • BLANCO premium finishes resist tarnishing and corrosion
  • Trusted for over 95 years, BLANCO faucets are covered by a Limited Lifetime Warranty
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
NSF/ANSI 61 Certified, NSF/ANSI 61 Certified
ASME:
ASME A112.18.1/CSA B125.1 Compliant
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rivana
Color Finish Category:
Stainless Steel
Color Finish Name:
PVD Steel
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Height:
15 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Bar
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF/ANSI 61 Certified, NSF/ANSI 61 Certified
NSF Certified:
Yes
Number of Handles:
One Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION, GO TO WWW.P65WARNINGS.CA.GOV.
Side Spray:
No
Spout Height:
9 in
Spout Reach:
7-1/8 in
Spout Swivel:
170°
Spout Type:
Hi Arc
UL Listed:
No
UPC:
747943050081
WaterSense Labeled:
No