Single Handle Pull Down Bar Faucet in Satin Gold
Rivana Single Handle Pull Down Bar Faucet in Satin Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Compact size is perfect for smaller kitchens or wet bars
- Pull-down, insulated single-spray function
- Made of durable, solid brass for long-lasting performance
- 170° spout swivel provides extended range of motion
- 1.5 GPM flow rate increases water-savings by 30% over standard kitchen faucets
- BLANCO premium finishes resist tarnishing and corrosion
- Trusted for over 95 years, BLANCO faucets are covered by a Limited Lifetime Warranty
- 3/8 in. compression connections with 9/16 in. UNEF nuts for easy installation
- 1 3/8 in. diameter drilled faucet hole required for installation
- All faucet parts required for installation included
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- NSF/ANSI 61 Certified, NSF/ANSI 61 Certified
- ASME:
- ASME A112.18.1/CSA B125.1 Compliant
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Rivana
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold
- Deck Plate Included:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Bar
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2
- NSF:
- NSF/ANSI 61 Certified, NSF/ANSI 61 Certified
- NSF Certified:
- Yes
- Number of Handles:
- One Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.p65warnings.ca.gov.
- Side Spray:
- No
- Spout Height:
- 9
- Spout Reach:
- 7-1/8
- Spout Swivel:
- 170°
- Spout Type:
- Hi Arc
- UL Listed:
- No
- UPC:
- 778803429860
- WaterSense Labeled:
- No