This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Anthracite/Stainless

BLANCO

Sonoma Single Handle Pull Down Kitchen Faucet in Anthracite/Stainless

  • Fast #
  • Part #B442063
  • Item #7062960
  • Manufacturer Part #442063
3.7 out of 5 Customer Rating
Brand image
BLANCO

Sonoma Single Handle Pull Down Kitchen Faucet in Anthracite/Stainless

  • Fast #
  • Part #B442063
  • Item #7062960
  • Manufacturer Part #442063
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Anthracite, Stainless Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dual pull-down spray
  • Ergonomic pull-down spray
  • Toggle spray function
  • 2.2 GPM flow rate
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1 2005
Application:
Residential
CEC Compliant:
Not for Sale in CA
Collection:
Sonoma
Color Finish Category:
Blacks
Color Finish Name:
Anthracite, Stainless
Deck Plate Included:
No
Faucet Height:
15-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
7-7/8 in
Spout Reach:
8-1/2 in
Spout Swivel:
180°
Spout Type:
Swivel
Supply Lines Included:
Yes
UL Listed:
No
UPC:
747943039338