Single Handle Pull Down Kitchen Faucet in White/Stainless
Sonoma Single Handle Pull Down Kitchen Faucet in White/Stainless
Product Details
Product Details
- Dual pull-down spray
- Ergonomic pull-down spray
- Toggle spray function
- 2.2 GPM flow rate
- Limited lifetime warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1 2005
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Sonoma
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Stainless
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1-3/8 in
- Faucet Height:
- 15-1/2
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 7-7/8
- Spout Reach:
- 8-1/2
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Supply Lines Included:
- Yes
- UL Listed:
- No
- UPC:
- 747943039383