This product requires certification to purchase.

25 in. Undermount Stainless Steel Single Bowl Kitchen Sink

BLANCO

Stellar 25 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #B441025
  • Item #3794568
  • Manufacturer Part #441025
3.9 out of 5 Customer Rating
Brand image
BLANCO

Stellar 25 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #B441025
  • Item #3794568
  • Manufacturer Part #441025
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Undermount installation creates an easy-to-clean, seamless design
  • Pre-installed sound dampening pads reduce noise generated in the sink
  • Optional accessories include grid (item #515300/515297), foldable drying mat (item #238483), and basket strainer (item #441093)
  • Basket strainer and installation clips sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3 Compliant, ASME Certified
Application:
Residential
Collection:
Stellar
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear
Drain Opening:
3-1/2 in
Faucet Included:
No
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
25 in
Material Type:
304L
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
23 in x 16 in x 8 in
Sink Depth:
8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Sink Size, Overall:
25 in x 18 in
UPC:
747943027847
Width:
18 in