This product requires certification to purchase.

1-Hole Kitchen Faucet with Single Lever Handle in Cafe Brown

BLANCO

Torino™ 1-Hole Kitchen Faucet with Single Lever Handle in Cafe Brown

  • Fast #
  • Part #B441416
  • Item #4328139
  • Manufacturer Part #441416
3.7 out of 5 Customer Rating
Brand image
BLANCO

Torino™ 1-Hole Kitchen Faucet with Single Lever Handle in Cafe Brown

  • Fast #
  • Part #B441416
  • Item #4328139
  • Manufacturer Part #441416
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Cafe Brown Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Spout height: 6 7/8"
  • Spout reach: 7 3/4"
  • One hole installation
  • Lever handle
  • Ceramic disc cartridge
  • Solid brass construction, exposed pop-up drain without overflow
  • Limited Lifetime warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2011
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Torino™
Color Finish Category:
Bronze Tones
Color Finish Name:
Cafe Brown
Faucet Connection Size:
3/8 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 61 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
6-7/8 in
Spout Reach:
7-3/4 in
Spout Swivel:
120°
Spout Type:
Pull Out
UPC:
747943030724